Shop All Sockets
Tekton
1/2 Inch Drive x 10 mm Deep 12-Point Socket
Mfr # SHD23310
Zoro # G7728788
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 10 mm
- Length 3.02 in.
- Width 0.87 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 10 mm |
Length | 3.02 in. |
Width | 0.87 in. |
Socket Opening Size | 10 mm |
Well Depth | 0.99 in. |
Socket End Diameter | 0.61 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 10 mm |
Weight | 0.25 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 10 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type U Crimping Die, Pink, Cable Range: 1/0 AWG (U25RT)
- MARSHALLTOWN PREMIER Notched Trowel, 1/16"x 1/16"x 3/32" (663SD)
- GRAY Shop Press Guard, 10 Ton H-Frame Presses (311)
- CRAFTSMAN Tool Box, Plastic, Black, 16 in W x 8-1/2 in D x 6-1/2 in H (CMST16005)
- TEKTON 1/4 Inch Drive x 6 mm Deep 6-Point Socket (SHD03106)
- TEKTON 3/8 Inch Drive x 10 mm 6-Point Socket (SHD12110)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch Deep 6-Point Socket (SHD33035)
- TEKTON 1/2 Inch Drive x 3/4 Inch 12-Point Socket (SHD22219)
- TEKTON 3/4 Inch Drive x 1-5/16 Inch Deep 6-Point Socket (SHD33033)
- TEKTON 1/4 Inch Drive x 1/4 Inch 6-Point Socket (SHD02006)
- PROTO 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (J5318H)
- Tekton Sockets & Ratchets