Shop All Impact Sockets
Tekton
1/2 Inch Drive x 10 mm Deep 12-Point Impact Socket
Mfr # SID23310
Zoro # G203547958
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 3 in.
- Material Steel
- Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23310
- Zoro # G203547958
- UPC # 20209997680
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 10 mm |
Pin Hole Diameter | 5.3 mm |
Socket Opening Size | 10 mm |
Well Depth | 1.0 in. |
Socket End Diameter | 0.60 in. |
Drive End Diameter | 0.87 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN & BUSHNELL Replacment HNDL NTR 18""L (641-82)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-100 (25-241J)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 3/64 (44403)
- CRESCENT NICHOLSON Plastic File Handle with Inserts (21474NN)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 12-Point Impact Socket (SID22230)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 12-Point Impact Socket (SID13208)
- TEKTON 1/2 Inch Drive x 32 mm Deep 6-Point Impact Socket (SID23132)
- TEKTON 1/2 Inch Drive x 39 mm Deep 12-Point Impact Socket (SID23339)
- TEKTON 3/8 Inch Drive x 19 mm 12-Point Impact Socket (SID12319)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch Deep 12-Point Impact Socket (SID23229)
- PROTO 3/4 in Drive Impact Socket 43 mm Size, Deep Socket, black oxide (J07543MLT)
- Tekton Impact Sockets