1/2 Inch Drive x 10 Inch Impact Extension
Mfr # SIA21110
Zoro # G3976862
Key Features
- Drive Size 1/2 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SIA21110
- Zoro # G3976862
- UPC # 020209055564
- Country of Origin Taiwan, Province of China
- Category Impact Wrench Accessories
Dimensions
Drive Size | 1/2 in |
Overall Length | 10 in |
Details
Item | Impact Drive Accessories, 1/2" Drive x 1 |
Description
The TEKTON 1/2 Inch Drive x 10 Inch Impact Extension reaches past obstructions or into tight, narrow spaces and delivers the torque needed to break loose stubborn fasteners. A spring-loaded detent ball securely latches onto sockets, preventing them from being dropped or left stuck on fasteners. Four detent grooves provide a secure connection with the drive tool and a detent pin hole allows user to choose whether to engage pin. Made from premium 6140 Cr-V steel, it is precisely heat treated for superior strength and protected by a corrosion-resistant manganese phosphate finish.
- •Engineered for use with impact drivers
- •Adds length to access hard-to-reach fasteners
- •Spring-loaded detent ball securely latches onto sockets, preventing them from being dropped
- •Four detent grooves provide a secure connection with the retaining ball of a drive tool
- •Made of high-performing 6140 Cr-V steel with a protective manganese phosphate finish
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Reducing Baffle (6958)
- HUSQVARNA Air Filter, Includes Spill Cage (574362302)
- BOSTITCH Screw, Trigger Pivot (108562)
- EMPIRE LEVEL 78" True Blue Magnetic Box Level (EM75.78)
- TEKTON 1/2 Inch Drive x 6 Inch Impact Extension (SIA21106)
- TEKTON 1/2 Inch Drive x 3 Inch Impact Extension (SIA21103)
- TEKTON Impact Adapter/Reducer Set, 4-Piece (1/4, 3/8, 1/2 in.) (SIA99025)
- TEKTON 3/8 Inch Drive (F) x 1/2 Inch (M) Impact Adapter (SIA14102)
- TEKTON 3/8 Inch Drive (F) x 1/4 Inch (M) Impact Reducer (SIA13100)
- TEKTON 1/2 Inch Drive (F) x 3/8 Inch (M) Impact Reducer (SIA23101)
- STEELMAN Impact Extension, 1/2 in, 9 in. L (79991)
- Tekton Power Fastening Tools