Shop All Tool Storage Parts
Tekton
1/2 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Red)
Mfr # ORG24410
Zoro # G401928740
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.0 in.
- Height 0.8 in.
- Material Polymer
- Color Red
- Overall Length 10.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # ORG24410
- Zoro # G401928740
- UPC # 20209997376
- Country of Origin United States
- Category Tool Storage Parts
Dimensions
Width | 1.0 in. |
Height | 0.8 in. |
Overall Length | 10.3 in. |
Usable Length | 7.0 in. |
Details
Material | Polymer |
Color | Red |
Description
Slide the drive end of any 1/2 inch drive crowfoot wrench onto the TEKTON 3/8 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key for compact and portable organization. The key is molded from high-quality polypropylene material that is durable and easy to clean. Made in USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Die Stock Adj 1-13/16 Hx (12446)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Metric So (32-05MM)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-O (C18042)
- VAUGHAN Hammer Tip, 1 3/4 In, Rawhide (175RF)
- TEKTON 3/8 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Black) (ORG24110)
- TEKTON 1/2 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Black) (ORG24310)
- TEKTON 3/8 Inch Drive x 8 Inch Crowfoot Wrench Organizer Key (Black) (ORG24108)
- TEKTON 3/8 Inch Drive x 10 Inch Tool Crowfoot Wrench Organizer Key (Red) (ORG24210)
- TEKTON 1/2 Inch Drive x 7 Inch Crowfoot Wrench Organizer Key (Red) (ORG24407)
- TEKTON 1/2 Inch Drive x 7 Inch Crowfoot Wrench Organizer Key (Black) (ORG24307)
- STANLEY Stanley 028001L 028001l, Fatmax® 28" Structural Foam Tool Box (028001L)
- Tekton Hand Tool Parts