Shop All Tool Storage Parts
Tekton
1/2 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Black)
Mfr # ORG24310
Zoro # G901928769
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.0 in.
- Overall Length 10.3 in.
- Color Black
- Material Polymer
- Height 0.8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # ORG24310
- Zoro # G901928769
- UPC # 20209997352
- Country of Origin United States
- Category Tool Storage Parts
Dimensions
Width | 1.0 in. |
Overall Length | 10.3 in. |
Height | 0.8 in. |
Usable Length | 7.0 in. |
Details
Color | Black |
Material | Polymer |
Description
Slide the drive end of any 1/2 inch drive crowfoot wrench onto the TEKTON 3/8 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key for compact and portable organization. The key is molded from high-quality polypropylene material that is durable and easy to clean. Made in USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DRIVE X 2-1/4" DEEP IM (GP3072D)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 1/4-20 (14029)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (641-5002)
- PASLODE Battery Charger, 6V, NiCd, 120VAC (900200)
- TEKTON 3/8 Inch Drive x 8 Inch Crowfoot Wrench Organizer Key (Red) (ORG24208)
- TEKTON 3/8 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Black) (ORG24110)
- TEKTON 1/2 Inch Drive x 7 Inch Crowfoot Wrench Organizer Key (Black) (ORG24307)
- TEKTON 1/2 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Red) (ORG24410)
- TEKTON 3/8 Inch Drive x 10 Inch Tool Crowfoot Wrench Organizer Key (Red) (ORG24210)
- TEKTON 1/2 Inch Drive x 7 Inch Crowfoot Wrench Organizer Key (Red) (ORG24407)
- JONES STEPHENS Jones Stephens T60122 Tool Tote Tray with 4 Dividers; 9 x 15 x 5 in. (T60122)
- Tekton Tool Storage Parts