Shop All Hand Ratchets
Tekton
1/2 Inch Drive x 10-1/2 Inch Quick-Release Comfort Grip Ratchet
Mfr # SRH12210
Zoro # G907676626
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 10-1/2 in
- Number of Pieces 1
- Features Comfort Grip
- Width 1.2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH12210
- Zoro # G907676626
- UPC # 20209989678
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2 in |
Overall Length | 10-1/2 in |
Width | 1.2 in. |
Height | 1 in. |
Details
Number of Pieces | 1 |
Features | Comfort Grip |
Description
With a 90tooth gear that produces a working swing arc of just 4 degrees, the Tekton 12 Inch Drive x 1012 Inch QuickRelease Comfort Grip Ratchet doesn't need much room to operate Smaller than low profile, its ultracompact head is reduced in every dimensionheight, width, and lengthallowing it to slip into tighter spaces than other ratchets Its polished exterior has a chrome plated finish that's corrosionresistant and easy to wipe clean The comfort grip's rounded oval shape supports your palm and fingers when you push or pull
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 X 2 X 6 Aluminum Cast Magnetic V-Block Set (3402-0902)
- TEKTON 46 mm Combination Wrench (WCB24046)
- HHIP 2.5 X 2.75 X 2" Mulit-Use V-Blocks & Clamps Set (3402-0112)
- MIGHTY MAXX Screwdriver Slot 3/16in x 4in MagTp (083-12510)
- TEKTON 1/4 Inch Drive Ratchet and Spinner Handle Set 5-Piece (SDR99009)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Ratchet, 1/2" Drive x 14" Flex Head Bent, 14.1 in. L (SRH23214)
- TEKTON 1/2 Inch Drive x 18 Inch Quick-Release Comfort Grip Long Ratchet (SRH12218)
- TEKTON 3/8" Drive Quick-Release Ratchet, 8.6 in. L (SRH11108)
- TEKTON 1/4 Inch Drive x 6 Inch Flex Head Quick-Release Comfort Grip Ratchet (SRH32006)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Ratchet Set (3-Piece) (SRH91001)
- STEELMAN 3/8" Drive 72 Geared Teeth Mini Head Quick Release Ratchet, 3/8", Chrome (78185)
- Tekton Hand Ratchets