Shop All Hand Ratchets
Tekton
1/2 Inch Drive x 10-1/2 Inch Flex Head Quick-Release Comfort Grip Ratchet
Mfr # SRH32210
Zoro # G707676642
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 10-1/2 in
- Features Comfort Grip
- Height 1 in.
- Width 1.2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SRH32210
- Zoro # G707676642
- UPC # 20209989715
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2 in |
Overall Length | 10-1/2 in |
Height | 1 in. |
Width | 1.2 in. |
Details
Features | Comfort Grip |
Number of Pieces | 1 |
Description
With a 90tooth gear that produces a working swing arc of just 4 degrees, the Tekton 12 Inch Drive x 1012 Inch Flex Head QuickRelease Comfort Grip Ratchet doesn't need much room to operate Its 180degree Flex Head snaps to nine detent positions to work around obstructions Smaller than low profile, the head is reduced in size in every dimensionheight, width, and length Its polished exterior has a chrome plated finish that's corrosionresistant and easy to wipe clean The comfort grip's rounded oval shape supports your palm and fingers when you push or pull
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Pliers Set, 7-Piece (Long Nose, Diagonal Cutting, End Cutting, Cable Cutting, Lineman's) (PLR99010)
- DEWALT Cordless Jigsaw, 20.0VDC, 4 Position (DCS331B)
- MAYHEW Cold Chisel, 3/4 In. x 12 In. (10213)
- DEXTER RUSSELL Shoe Knife Wide, 7-1/2" L (75410)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Comfort Grip Ratchet Set (3-Piece) (SRH91002)
- TEKTON 1/2 Inch Drive x 18 Inch Long Ratchet (SRH01218)
- TEKTON 3/8 Inch Drive x 6 Inch Small Body Ratchet (SRH01506)
- TEKTON 1/4 Inch Drive Quick-Release Comfort Grip Ratchet and Spinner Handle Set 5-Piece (SDR99008)
- TEKTON 3/8 Inch Drive Quick-Release Comfort Grip Ratchet Set, 4-Piece 4-1/2, 8, 12, 18 in. (SRH91107)
- TEKTON 3/8 Inch Drive Flex Head Quick-Release Ratchet Set, 2-Piece 8, 12 in. (SRH91301)
- WILLIAMS 1/4" Drive Hand Ratchet, Chrome plated (M-52A)
- Tekton Hand Ratchets