Shop All Hand Ratchets
Tekton
1/2 Inch Drive x 10-1/2 Inch Flex Head Comfort Grip Ratchet
Mfr # SRH22210
Zoro # G007676601
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 10-1/2 in
- Number of Pieces 1
- Features Comfort Grip
- Width 1.2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SRH22210
- Zoro # G007676601
- UPC # 20209990735
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2 in |
Overall Length | 10-1/2 in |
Width | 1.2 in. |
Height | 1 in. |
Details
Number of Pieces | 1 |
Features | Comfort Grip |
Description
With a 90tooth gear that produces a working swing arc of just 4 degrees, the TEKTON 12 Inch Drive x 105 Inch Flex Head Comfort Grip Ratchet doesn't need much room to operate Its 180degree flex head snaps to nine detent positions to work around obstructions Smaller than low profile, the head is reduced in size in every dimensionheight, width, and length Its polished exterior has a chrome plated finish that's corrosionresistant and easy to wipe clean The comfort grip's rounded oval shape supports your palm and fingers when you push or pull
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 1/2 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9009)
- WESTWARD Plastic Handle Pry Bar, 18 In L (2AJK3)
- CRAFTSMAN Wrenches, 1/2" Drive 120 Tooth Pear Head (CMMT82012)
- L.H. DOTTIE L.H. Dottie #14 Spanner Insert Bit (11514)
- TEKTON 1/4 Inch Drive Comfort Grip Ratchet and Spinner Handle Set 5-Piece (SDR99010)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 8.6 in. L (SRH31108)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Comfort Grip Long Ratchet Set, 3-Piece 9, 12, 18 in. (SRH99004)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Quick-Release Comfort Grip Ratchet Set (3-Piece) (SRH99120)
- TEKTON 3/8 Inch Drive x 18 Inch Comfort Grip Ratchet (SRH02118)
- TEKTON 1/2 Inch Drive x 14 Inch Flex Head Comfort Grip Ratchet (SRH22214)
- TITAN 14 in Drive Micro Bit Driver Counter Display (TIT11315-12)
- Tekton Hand Ratchets