Shop All Hand Ratchets
Tekton
1/2 Inch Drive x 10-1/2 Inch Comfort Grip Ratchet
Mfr # SRH02210
Zoro # G007676618
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 10-1/2 in
- Height 1 in.
- Width 1.2 in.
- Features Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH02210
- Zoro # G007676618
- UPC # 20209990711
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2 in |
Overall Length | 10-1/2 in |
Height | 1 in. |
Width | 1.2 in. |
Details
Features | Comfort Grip |
Number of Pieces | 1 |
Description
With a 90tooth gear that produces a working swing arc of just 4 degrees, the TEKTON 12 Inch Drive x 105 Inch Comfort Grip Ratchet doesn't need much room to operate Smaller than low profile, its ultracompact head is reduced in every dimensionheight, width, and lengthallowing it to slip into tighter spaces than other ratchets Its polished exterior has a chrome plated finish that's corrosionresistant and easy to wipe clean The comfort grip's rounded oval shape supports your palm and fingers when you push or pull
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Aviation Snip, Left Curves/Straight, 10 in, Steel (MWT-6716L)
- REGAL CUTTING TOOLS M4 x 0.7 D4 4 Flt. Taper Metric Hand Tap (027728AS)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0625)
- PROTO Combination Wrench, Metric, 20mm Size (J1220MBASD)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 11.3 in. L, Chrome Plated (SRH31210)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Comfort Grip Long Ratchet Set, 3-Piece 9, 12, 18 in. (SRH99004)
- TEKTON 1/2 Inch Drive Ratchet Set, 3-Piece 10-1/2, 18, 24 in. (SRH92005)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Long Ratchet Set, 3-Piece 9, 12, 18 in. (SRH99003)
- TEKTON 1/2 in Drive 14 in Head Quick-Release Ratchet (SRH31214)
- TEKTON 1/2 Inch Drive x 18 Inch Comfort Grip Long Ratchet (SRH02218)
- GEARWRENCH 3 Pc. 90T Locking Flex Head Ratchet Set (81276T)
- Tekton Sockets & Ratchets