Shop All Sockets
Tekton
1/2 Inch Drive x 1 Inch 6-Point Socket
Mfr # SHD22025
Zoro # G7728867
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 1 in
- Measurement Type SAE
- Length 1.66 in.
- Width 1.34 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 1 in |
Length | 1.66 in. |
Width | 1.34 in. |
Drive End Diameter | 1.26 in. |
Socket Opening Size | 1 in. |
Well Depth | 0.71 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/2 Inch Drive x 1 Inc |
Weight | 0.29 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 1 Inc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Photo Lid Organizer for 1600/10/20 (1609)
- DRILL AMERICA 7/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO7/16)
- FOWLER 1" Black Dial Premium Dial Indicator with Certificate of Calibration (525201101)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 11/32 (C23143)
- TEKTON 3/8 Inch Drive x 5/8 Inch Spark Plug Socket (SHD15016)
- TEKTON 1/2 Inch Drive x 20 mm 12-Point Socket (SHD22320)
- TEKTON 3/4 Inch Drive x 28 mm 12-Point Socket (SHD32328)
- TEKTON 3/8 Inch Drive x 11/32 Inch 12-Point Socket (SHD12209)
- TEKTON 3/4 Inch Drive x 23 mm 12-Point Socket (SHD32323)
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 6-Point Socket (SHD13009)
- KO-KEN Socket 17mm Nut Grip 36mm 1/2 Sq. Drive (4450M-17)
- Tekton Sockets