Shop All Sockets
Tekton
1/2 Inch Drive x 1-7/16 Inch Deep 6-Point Socket
Mfr # SHD23036
Zoro # G7729768
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 1-7/16 in
- Width 1.93 in.
- Measurement Type SAE
- Length 3.02 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 1-7/16 in |
Width | 1.93 in. |
Length | 3.02 in. |
Well Depth | 1.34 in. |
Drive End Diameter | 1.74 in. |
Socket Opening Size | 1-7/16 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 1-7/1 |
Measurement Type | SAE |
Weight | 1.61 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 1-7/1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #16 Stencil Blades, 5PK (20016IND)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (Black500B-R-18)
- PROTO 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J4716T)
- DRILL AMERICA 1/2"-3/32" HSS Threaded Shank Stop Countersink (TSC1/2-3/32)
- TEKTON 1/2 Inch Drive x 19 mm 6-Point Socket (SHD22119)
- TEKTON 1/2 Inch Drive x 18 Inch Breaker Bar (SBH00218)
- TEKTON 1/2 Inch Drive x 13 mm Deep 12-Point Socket (SHD23313)
- TEKTON 3/8 Inch Drive x 20 mm Deep 12-Point Socket (SHD13320)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 12-Point Socket (SHD22229)
- TEKTON 1/2 Inch Drive x 25 mm 6-Point Socket (SHD22125)
- PROTO 1/2 in Drive, 11mm Hex Metric Socket, 6 Points (J5411MH)
- Tekton Sockets & Ratchets