Shop All Sockets
Tekton
1/2 Inch Drive x 1-7/16 Inch Deep 12-Point Socket
Mfr # SHD23236
Zoro # G7729838
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 1-7/16 in
- Width 1.93 in.
- Measurement Type SAE
- Length 3.02 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 1-7/16 in |
Width | 1.93 in. |
Length | 3.02 in. |
Drive End Diameter | 1.74 in. |
Socket Opening Size | 1-7/16 in. |
Well Depth | 1.34 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/2 Inch Drive x 1-7/1 |
Weight | 1.53 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 1-7/1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill, Taper, 21/64 in. (17509911)
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12003160)
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (95571QPB123660)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (ARM-250-5)
- TEKTON 3/8 Inch Drive x 20 mm 6-Point Socket (SHD12120)
- TEKTON 1/2 Inch Drive x 26 mm 12-Point Socket (SHD22326)
- TEKTON 3/8 Inch Drive x 3/8 Inch Universal Joint Socket (SHD18010)
- TEKTON 3/4 Inch Drive x 27 mm 12-Point Socket (SHD32327)
- TEKTON 3/8 Inch Drive x 12 mm Deep 12-Point Socket (SHD13312)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 12-Point Socket (SHD22229)
- BETA Hexagon Hand Socket, 22mm (009200022)
- Tekton Sockets