Shop All Sockets
Tekton
1/2 Inch Drive x 1-7/16 Inch 6-Point Socket
Mfr # SHD22036
Zoro # G7729829
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 1-7/16 in
- Length 1.97 in.
- Width 1.95 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 1-7/16 in |
Length | 1.97 in. |
Width | 1.95 in. |
Well Depth | 0.91 in. |
Drive End Diameter | 1.74 in. |
Socket Opening Size | 1-7/16 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 1-7/1 |
Measurement Type | SAE |
Weight | 1.11 lb. |
Product Type | Hand Drive Socket 1/2 Inch Drive x 1-7/1 |
Description
Hand Drive Socket 1/2 Inch Drive x 1-7/1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #60 (C18113)
- 3M DBI-SALA Quick Ring, 1" W, 1" L, PK25 (1500025)
- AVEN Pliers Bent, Nose, 6" Long Smooth Jaws (10313)
- WESTWARD 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YV47)
- TEKTON 1/2 Inch Drive x 25 mm Deep 12-Point Socket (SHD23325)
- TEKTON 1/4 Inch Drive x 9 mm 6-Point Socket (SHD02109)
- TEKTON 1/4 Inch Drive x 3/8 Inch Deep 12-Point Socket (SHD03210)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch Deep 6-Point Socket (SHD33032)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 12-Point Socket (SHD22235)
- TEKTON 1/2 Inch Drive x 33 mm 6-Point Socket (SHD22133)
- CRAFTSMAN Sockets, 3/8" Drive 9mm 6 Point Deep Soc (CMMT44425)
- Tekton Sockets