Shop All Impact Sockets
Tekton
1/2 Inch Drive x 1-5/16 Inch Deep 6-Point Impact Socket
Mfr # SID23033
Zoro # G3977571
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 1-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23033
- Zoro # G3977571
- UPC # 020209056745
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-5/16 in |
Details
SAE or Metric | SAE |
Item | Impact Drive Sockets, 1/2"Drive x 1-5/16 |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 25/32 in. SB Round Die, 5/64-3/8THK (76333)
- PROTO 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-5/8" L, Full Polish Finish (J4749XLQR)
- BOJO TOOLS 5 PC Plastic Scraper Tool Kit in box (ATH-SUK2F1-UNGL)
- PROTO 1/2 in Drive Flex Impact Socket 22 mm Size 6 pt Standard Depth, Black Oxide (J74422MP)
- TEKTON 3/8 Inch Drive x 5/8 Inch 12-Point Impact Socket (SID12216)
- TEKTON 1/2 Inch Drive x 8 mm 6-Point Impact Socket (SID22108)
- TEKTON 1/2 Inch Drive x 11 mm Deep 12-Point Impact Socket (SID23311)
- TEKTON 3/8 Inch Drive x 7/16 Inch 6-Point Impact Socket (SID12011)
- TEKTON 3/8 Inch Drive x 22 mm 6-Point Impact Socket (SID12122)
- TEKTON 1/2 Inch Drive x 23 mm Deep 12-Point Impact Socket (SID23323)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124R)
- Tekton Impact Sockets