Shop All Sockets
Tekton
1/2 Inch Drive x 1-5/16 Inch Deep 12-Point Socket
Mfr # SHD23233
Zoro # G7729445
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 1-5/16 in
- Measurement Type SAE
- Width 1.82 in.
- Length 3.02 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 1-5/16 in |
Width | 1.82 in. |
Length | 3.02 in. |
Well Depth | 1.34 in. |
Socket Opening Size | 1-5/16 in. |
Drive End Diameter | 1.74 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/2 Inch Drive x 1-5/1 |
Weight | 1.33 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 1-5/1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE No. 2 Phillips Bit, 30180 (30180)
- SUPERCUT 100.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (449372)
- BON TOOL Bon 83-154 Double Notch Darby, 48" Both Sides Serrated Magnesium (83-154)
- MASTERCUT TOOL 1/8x1x1/8x3 2FL Square Long Endmill (204-206)
- TEKTON 1/2 Inch Drive x 30 mm Deep 12-Point Socket (SHD23330)
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD13022)
- TEKTON 1/4 Inch Drive x 4 mm Deep 6-Point Socket (SHD03102)
- TEKTON 3/8 Inch Drive x 10 mm 12-Point Socket (SHD12310)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch Deep 6-Point Socket (SHD23036)
- TEKTON 1/2 Inch Drive x 16 mm Deep 6-Point Socket (SHD23116)
- GREY PNEUMATIC 1/2 Drive X 19Mm Deep Duo-Socket - 6 Point (82019MD)
- Tekton Sockets & Ratchets