Shop All Sockets
Tekton
1/2 Inch Drive x 1-5/16 Inch 6-Point Socket
Mfr # SHD22033
Zoro # G7729734
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 1-5/16 in
- Width 1.81 in.
- Measurement Type SAE
- Length 1.97 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 1-5/16 in |
Width | 1.81 in. |
Length | 1.97 in. |
Socket Opening Size | 1-5/16 in. |
Well Depth | 0.91 in. |
Drive End Diameter | 1.74 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 1-5/1 |
Measurement Type | SAE |
Tether Ready | No |
Weight | 0.95 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 1-5/1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45364)
- SK PROFESSIONAL TOOLS Speed Handle, 1/4 " Dr, 14-1/2 " (40981)
- URREA 3/8" Drive Short Socket, SAE, 9 pcs (72102)
- STANLEY Utility Blades With Dispenser, PK10 (11-921T)
- TEKTON 1/2 Inch Drive x 22 mm 6-Point Socket (SHD22122)
- TEKTON 1/4 Inch Drive x 7/16 Inch Universal Joint Socket (SHD08011)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch 6-Point Socket (SHD32032)
- TEKTON 3/8 Inch Drive x 10 mm Deep 12-Point Socket (SHD13310)
- TEKTON 1/2 Inch Drive (F) x 3/8 Inch (M) Reducer (SHA23101)
- TEKTON 1/2 Inch Drive x 7/8 Inch 12-Point Socket (SHD22222)
- PERFORMANCE TOOL STUBBY PRECISN DRIVER 7P (W476)
- Tekton Sockets