Shop All Impact Sockets
Tekton
1/2 Inch Drive x 1-5/16 Inch 6-Point Impact Socket
Mfr # SID22033
Zoro # G3982228
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 1-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID22033
- Zoro # G3982228
- UPC # 020209057469
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-5/16 in |
Details
SAE or Metric | SAE |
Item | Impact Drive Sockets, 1/2"Drive x 1-5/16 |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #71 (46141)
- MILWAUKEE TOOL Selfeed Bit 3" (48-25-3001)
- CRESCENT NICHOLSON 8" Flat Magicut® File (07894NN)
- RAMSET Fastener Pin, 2 1/2 In, Powder Tool, PK100 (1516)
- TEKTON 3/8 Inch Drive x 14 mm Deep 6-Point Impact Socket (SID13114)
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 6-Point Impact Socket (SID13024)
- TEKTON 3/8 Inch Drive x 12 mm 12-Point Impact Socket (SID12312)
- TEKTON 3/8 Inch Drive x 9/16 Inch 6-Point Impact Socket (SID12014)
- TEKTON 1/2 Inch Drive x 12 mm Deep 12-Point Impact Socket (SID23312)
- TEKTON 1/2 Inch Drive x 9 mm 6-Point Impact Socket (SID22109)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022M)
- Tekton Sockets & Ratchets