Shop All Sockets
Tekton
1/2 Inch Drive x 1-3/8 Inch Deep 6-Point Socket
Mfr # SHD23035
Zoro # G7729269
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 1-3/8 in
- Measurement Type SAE
- Length 3.02 in.
- Width 1.89 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 1-3/8 in |
Length | 3.02 in. |
Width | 1.89 in. |
Well Depth | 1.34 in. |
Socket Opening Size | 1-3/8 in. |
Drive End Diameter | 1.74 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/2 Inch Drive x 1-3/8 |
Weight | 1.52 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 1-3/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Dividers, Gray for T1050 Tote Tray (T1050-XD)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 7/16" (80353)
- RKI TRAY - F/M54U, M58U, M60FW, M60U & MTB60 BOXES (TRAY M)
- APEX TOOL GROUP Extension 3/8" Dr, 6 in L, 1 Pieces, Oiled (EX-376-6)
- TEKTON 1/2 Inch Drive x 18 Inch Breaker Bar (SBH00218)
- TEKTON 1/4 Inch Drive x 12 mm Deep 12-Point Socket (SHD03312)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 12-Point Socket (SHD22230)
- TEKTON 3/4 Inch Drive x 1-1/2 Inch Deep 6-Point Socket (SHD33038)
- TEKTON 1/2 Inch Drive x 38 mm 6-Point Socket (SHD22138)
- TEKTON 1/4 Inch Drive x 5/16 Inch Deep 12-Point Socket (SHD03208)
- TEKTON 3/8 Inch Drive x 12 mm 6-Point Socket (SHD12112)
- Tekton Sockets & Ratchets