Shop All Impact Sockets
Tekton
1/2 Inch Drive x 1-3/8 Inch Deep 6-Point Impact Socket
Mfr # SID23035
Zoro # G3979802
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23035
- Zoro # G3979802
- UPC # 020209056738
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-3/8 in |
Details
SAE or Metric | SAE |
Item | Impact Drive Sockets, 1/2"Drive x 1-3/8" |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 24"L, SDS Plus (HC2128)
- IRWIN 4 Piece Fast Release Locking Pliers Set Ergonomic Handle (IRHT82592)
- FELCO 7-1/2 in. LOCOLOC Shear Cut Cable Cutter (C7)
- KLEIN TOOLS Fiberglass Fish Tape Repair Kit, 2.2 lb (56025)
- TEKTON 1/2 Inch Drive 21 x 22 mm Thin Wall Impact Flip Socket (SIF22122)
- TEKTON 1/2 Inch Drive x 9 mm Deep 12-Point Impact Socket (SID23309)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 6-Point Impact Socket (SID23022)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 6-Point Impact Socket (SID23021)
- TEKTON 1/2 Inch Drive x 15 mm 12-Point Impact Socket (SID22315)
- TEKTON 3/8 Inch Drive x 5/16 Inch 6-Point Impact Socket (SID12008)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2032M)
- Tekton Sockets & Ratchets