Shop All Impact Sockets
Tekton
1/2 Inch Drive x 1-3/8 Inch 6-Point Impact Socket
Mfr # SID22035
Zoro # G3980791
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID22035
- Zoro # G3980791
- UPC # 020209057421
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-3/8 in |
Details
SAE or Metric | SAE |
Item | Impact Drive Sockets, 1/2"Drive x 1-3/8" |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Utility Knife With Blades (0652-11)
- MALCO Portable Mini Brake, Hand Lever, 22 gal Capacity, 48 in Max Bending Wd, 135 degree Max Bending Angle (MB48A)
- CLEVELAND Counterbore, 6.500" L, 0.500" dia., Bright (C91714)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28346)
- TEKTON 3/8 Inch Drive x 19 mm Deep 12-Point Impact Socket (SID13319)
- TEKTON 3/8 Inch Drive x 10 mm Deep 6-Point Impact Socket (SID13110)
- TEKTON 1/2 Inch Drive x 15 mm Deep 12-Point Impact Socket (SID23315)
- TEKTON 1/2 Inch Drive x 8 mm Deep 12-Point Impact Socket (SID23308)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 12-Point Impact Socket (SID23225)
- TEKTON 1/2 Inch Drive x 27 mm Deep 12-Point Impact Socket (SID23327)
- SUNEX 3/4" Drive Impact Socket 6 (0436)
- Tekton Impact Sockets