Shop All Sockets
Tekton
1/2 Inch Drive x 1-3/8 Inch 12-Point Socket
Mfr # SHD22235
Zoro # G7729208
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 1-3/8 in
- Width 1.88 in.
- Length 1.97 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 1-3/8 in |
Width | 1.88 in. |
Length | 1.97 in. |
Well Depth | 0.91 in. |
Drive End Diameter | 1.74 in. |
Socket Opening Size | 1-3/8 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/2 Inch Drive x 1-3/8 |
Weight | 1.03 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 1-3/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. 11 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 11)
- J.W. WINCO GN76-17-M5-D Mushroom Knob Plastic (5NB74/D)
- ASTRO PNEUMATIC Professional Screwdriver Bit Set, 100pcs. (9448)
- WESTWARD 3-1/8" HSS Bright Jobber Length Drill Bit (6NRW7)
- TEKTON 1/2 Inch Drive x 1/2 Inch 6-Point Socket (SHD22013)
- TEKTON 1/2 Inch Drive x 21 mm 6-Point Socket (SHD22121)
- TEKTON 3/4 Inch Drive x 1-15/16 Inch Deep 6-Point Socket (SHD33049)
- TEKTON 1/4 Inch Drive x 9 mm 6-Point Socket (SHD02109)
- TEKTON 3/4 Inch Drive x 38 mm 12-Point Socket (SHD32338)
- TEKTON 3/4 Inch Drive x 2 Inch Deep 6-Point Socket (SHD33051)
- WESTWARD 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (10E254)
- Tekton Sockets & Ratchets