Shop All Impact Sockets
Tekton
1/2 Inch Drive x 1-3/16 Inch Deep 6-Point Impact Socket
Mfr # SID23030
Zoro # G3977553
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 1-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23030
- Zoro # G3977553
- UPC # 020209056769
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-3/16 in |
Details
SAE or Metric | SAE |
Item | Impact Drive Sockets, 1/2"Drive x 1-3/16 |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-002)
- WESTWARD #29 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMC0)
- STEELMAN 29" Telescoping 3.25" Round Inspection Mirror (41820)
- LINK HANDLES Potato Hook Handle, 54", Clear (66827)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID23211)
- TEKTON 1/2 Inch Drive x 8 mm Deep 6-Point Impact Socket (SID23108)
- TEKTON 1/2 Inch Drive x 9/16 Inch 6-Point Impact Socket (SID22014)
- TEKTON 1/2 Inch Drive x 7/8 Inch 12-Point Impact Socket (SID22222)
- TEKTON 3/8 Inch Drive x 11 mm 12-Point Impact Socket (SID12311)
- TEKTON 1/2 Inch Drive x 37 mm 6-Point Impact Socket (SID22137)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/8 in Size, Deep Socket, black oxide (69106)
- Tekton Sockets & Ratchets