Shop All Sockets
Tekton
1/2 Inch Drive x 1-3/16 Inch 12-Point Socket
Mfr # SHD22230
Zoro # G7728709
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 1-3/16 in
- Length 1.78 in.
- Measurement Type SAE
- Width 1.57 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 1-3/16 in |
Length | 1.78 in. |
Width | 1.57 in. |
Well Depth | 0.91 in. |
Socket Opening Size | 1-3/16 in. |
Drive End Diameter | 1.34 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/2 Inch Drive x 1-3/1 |
Weight | 0.32 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 1-3/1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QLT BY MARSHALLTOWN Bull Float Kit, Handle, Blade, Bracket, Tote (BFKIT7)
- DAYTON Large Turning Roll Dies, PK2 (TT40807057G)
- DEWALT 20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool (Tool Only) (DCS356B)
- KLEIN TOOLS 2-in-1 Impact Socket Set, 6-Point, 6-Piece (66060)
- TEKTON 1/2 Inch Drive x 32 mm Deep 12-Point Socket (SHD23332)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch Deep 6-Point Socket (SHD33043)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 6-Point Socket (SHD23032)
- TEKTON 3/4 Inch Drive x 38 mm 12-Point Socket (SHD32338)
- TEKTON 1/2 Inch Drive x 30 mm Deep 12-Point Socket (SHD23330)
- TEKTON 3/8 Inch Drive x 17 mm 6-Point Socket (SHD12117)
- THEXTON MANUFACTURING CO Thexton THX404 Adjustable Ignition Spark Tester (THX404)
- Tekton Sockets & Ratchets