Shop All Impact Sockets
Tekton
1/2 Inch Drive x 1-3/16 Inch 12-Point Impact Socket
Mfr # SID22230
Zoro # G703547885
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric SAE
- Overall Length 1.8 in.
- Material Steel
- Size 1-3/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22230
- Zoro # G703547885
- UPC # 20209998564
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.8 in. |
Size | 1-3/16 in. |
Well Depth | 0.9 in. |
Socket End Diameter | 1.57 in. |
Drive End Diameter | 1.34 in. |
Socket Opening Size | 1-3/16 in. |
Pin Hole Diameter | 5.3 mm |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1-1/8x3/4x1-3/8 (C75051)
- GEARWRENCH RATCH WRENCH FLX HD9/16"" (9709)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No2 Ph (492-CX)
- PROTO 3/4 in Drive Impact Socket 21 mm Size, Standard Socket, black oxide (J07521MT)
- TEKTON 1/2 Inch Drive x 5/8 Inch 6-Point Impact Socket (SID22016)
- TEKTON 3/8 Inch Drive x 11 mm 6-Point Impact Socket (SID12111)
- TEKTON 3/8 Inch Drive x 23 mm Deep 6-Point Impact Socket (SID13123)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 6-Point Impact Socket (SID22035)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID13211)
- TEKTON 3/8 Inch Drive x 13 mm Deep 12-Point Impact Socket (SID13313)
- LISLE 3/8" Drive Impact Socket, 3/8", 3/8" D, 4Pt Black 4 (57530)
- Tekton Impact Sockets