Shop All Sockets
Tekton
1/2 Inch Drive x 1-1/8 Inch Deep 6-Point Socket
Mfr # SHD23029
Zoro # G7729129
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 1-1/8 in
- Width 1.50 in.
- Length 3.02 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 1-1/8 in |
Width | 1.50 in. |
Length | 3.02 in. |
Socket Opening Size | 1-1/8 in. |
Well Depth | 1.34 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 1-1/8 |
Measurement Type | SAE |
Tether Ready | No |
Weight | 0.71 lb. |
Product Type | Hand Drive Socket 1/2 Inch Drive x 1-1/8 |
Description
Hand Drive Socket 1/2 Inch Drive x 1-1/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 2/3 Jaw Gear Puller 5 1/2 X 7 In Gear Puller-2/3, W87127 (W87127)
- ZORO SELECT Chucking Reamer, 3/4 In., 8 Flute, HSS (11V346)
- MITUTOYO Outside Micrometer, 0-1 in Range (102-327-10)
- DAVIES Long Tapered Knob, 3/8-16 Thread Size, 3.89"L, HR Phenolic (5582BD)
- TEKTON 1/2 Inch Drive x 36 mm Deep 12-Point Socket (SHD23336)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 12-Point Socket (SHD13216)
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 6-Point Socket (SHD13013)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch Deep 6-Point Socket (SHD23036)
- TEKTON 1/2 Inch Drive x 11/16 Inch 12-Point Socket (SHD22217)
- TEKTON 1/2 Inch Drive x 11 mm 6-Point Socket (SHD22111)
- CHANNELLOCK 1/4 In. Drive 13 mm 6-Point Shallow Metric Socket (398187)
- Tekton Sockets & Ratchets