Shop All Sockets
Tekton
1/2 Inch Drive x 1-1/8 Inch Deep 12-Point Socket
Mfr # SHD23229
Zoro # G7729147
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 1-1/8 in
- Measurement Type SAE
- Length 3.02 in.
- Width 1.50 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 1-1/8 in |
Length | 3.02 in. |
Width | 1.50 in. |
Well Depth | 1.34 in. |
Socket Opening Size | 1-1/8 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 1-1/8 |
Measurement Type | SAE |
Weight | 0.71 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 1-1/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, 3/8"-24, 3 Flutes (DWT57181)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T20 Tip, 1 23/32 in L (J5239-20W)
- STEELMAN Low Speed Buffer (SLP6510)
- TEKTON 1/2 Inch Drive Extension Set, 2-Piece (18, 24 in.) (SHA92012)
- TEKTON 1/2 Inch Drive x 5/8 Inch 12-Point Socket (SHD22216)
- TEKTON 3/8 Inch Drive x 1/4 Inch Deep 6-Point Socket (SHD13006)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch Deep 6-Point Socket (SHD23029)
- TEKTON 3/8 Inch Drive x 23 mm 12-Point Socket (SHD12323)
- TEKTON 3/4 Inch Drive x 1-1/8 Inch 6-Point Socket (SHD32029)
- TEKTON 1/2 Inch Drive x 33 mm Deep 12-Point Socket (SHD23333)
- WESTWARD 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (5MT19)
- Tekton Sockets