Shop All Impact Sockets
Tekton
1/2 Inch Drive x 1-1/8 Inch 12-Point Impact Socket
Mfr # SID22229
Zoro # G403547857
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric SAE
- Overall Length 1.8 in.
- Material Steel
- Size 1-1/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22229
- Zoro # G403547857
- UPC # 20209998571
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.8 in. |
Size | 1-1/8 in. |
Pin Hole Diameter | 5.3 mm |
Well Depth | 0.9 in. |
Socket Opening Size | 1-1/8 in. |
Drive End Diameter | 1.34 in. |
Socket End Diameter | 1.53 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 4 In Retractable Safety Scraper Scraper-Safety, W743 (W743)
- BOSCH Switch (1607200272)
- WESTWARD Combination Wrench, Metric, 7mm Size (36A288)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- TEKTON 3/8 Inch Drive x 11/32 Inch 12-Point Impact Socket (SID12209)
- TEKTON 1/2 Inch Drive x 12 mm 12-Point Impact Socket (SID22312)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch Deep 12-Point Impact Socket (SID23230)
- TEKTON 1/2 Inch Drive x 11 mm 12-Point Impact Socket (SID22311)
- TEKTON 3/8 Inch Drive x 22 mm Deep 6-Point Impact Socket (SID13122)
- TEKTON 3/8 Inch Drive x 21 mm Deep 12-Point Impact Socket (SID13321)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 22mm (84984)
- Tekton Sockets & Ratchets