Shop All Sockets
Tekton
1/2 Inch Drive x 1-1/4 Inch Deep 6-Point Socket
Mfr # SHD23032
Zoro # G7729113
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 1-1/4 in
- Width 1.74 in.
- Measurement Type SAE
- Length 3.02 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 1-1/4 in |
Width | 1.74 in. |
Length | 3.02 in. |
Well Depth | 1.34 in. |
Socket Opening Size | 1-1/4 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 1-1/4 |
Measurement Type | SAE |
Weight | 0.93 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 1-1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Carbide, 1/8, 2 FL, SGL Sq End, CC (402-1250)
- KLEIN TOOLS 25-1/2" Cable Cutter with Protective Sleeve, 25" (63041TH)
- WESTWARD HSS Thread Die, 1 1/2 In, 1/2 In, 13 Pitch (10T756)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39650CLB72360)
- TEKTON 1/4 Inch Drive x 5/32 Inch 12-Point Socket (SHD02202)
- TEKTON 1/4 Inch Drive x 14 mm 12-Point Socket (SHD02314)
- TEKTON 1/2 Inch Drive x 33 mm 6-Point Socket (SHD22133)
- TEKTON 3/4 Inch Drive x 25 mm 6-Point Socket (SHD32125)
- TEKTON 3/8 Inch Drive x 11/16 Inch 12-Point Socket (SHD12217)
- TEKTON 1/2 Inch Drive x 32 mm 12-Point Socket (SHD22332)
- VIM PRODUCTS Triple Square Univ Socket, 12Mm (VIMUJXZN12)
- Tekton Sockets & Ratchets