Shop All Sockets
Tekton
1/2 Inch Drive x 1-1/4 Inch 6-Point Socket
Mfr # SHD22032
Zoro # G7729086
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 1-1/4 in
- Length 1.78 in.
- Measurement Type SAE
- Width 1.66 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 1-1/4 in |
Length | 1.78 in. |
Width | 1.66 in. |
Drive End Diameter | 1.42 in. |
Socket Opening Size | 1-1/4 in. |
Well Depth | 0.91 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 1-1/4 |
Measurement Type | SAE |
Weight | 0.45 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 1-1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 70-Teeth Circular Saw Blade, Carbide Tip (D0770F)
- EAGLE TOOL US Switch Bit Hex Driver Set (ETAKIT1)
- DRILL AMERICA 4-1/8" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4125)
- VEGA Hex 5/16 Socket Bit x 1" - 3/8 Sq Dr (228H2064SB)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 12-Point Socket (SHD13214)
- TEKTON 3/8 Inch Drive x 11/32 Inch 12-Point Socket (SHD12209)
- TEKTON 1/2 Inch Drive x 38 mm Deep 6-Point Socket (SHD23138)
- TEKTON 3/4 Inch Drive x 1-1/8 Inch Deep 6-Point Socket (SHD33029)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD23211)
- TEKTON 1/4 Inch Drive x 8 mm Universal Joint Socket (SHD08108)
- PROTO 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (J5410M)
- Tekton Sockets