Shop All Impact Sockets
Tekton
1/2 Inch Drive x 1-1/4 Inch 6-Point Impact Socket
Mfr # SID22032
Zoro # G3981029
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID22032
- Zoro # G3981029
- UPC # 020209057483
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-1/4 in |
Details
SAE or Metric | SAE |
Item | Impact Drive Sockets, 1/2"Drive x 1-1/4" |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD J 4-1/8" TiN 135 Deg. Jobber Length Drill Bit (6PRV9)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 13mm (80625)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.2511108)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 2 Tools, 3 Batt (2691-22, 48-11-1820)
- TEKTON 3/8 Inch Drive x 3/8 Inch Deep 12-Point Impact Socket (SID13210)
- TEKTON 3/8 Inch Drive x 1 Inch 6-Point Impact Socket (SID12025)
- TEKTON 3/8 Inch Drive x 15/16 Inch 12-Point Impact Socket (SID12224)
- TEKTON 3/8 Inch Drive x 8 mm Deep 6-Point Impact Socket (SID13108)
- TEKTON 1/2 Inch Drive x 9 mm Deep 6-Point Impact Socket (SID23109)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 12-Point Impact Socket (SID23221)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 18 mm Size, Standard Socket, Black Phosphate (49-66-6250)
- Tekton Sockets & Ratchets