Shop All Sockets
Tekton
1/2 Inch Drive x 1-1/4 Inch 12-Point Socket
Mfr # SHD22232
Zoro # G7729068
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 1-1/4 in
- Measurement Type SAE
- Width 1.66 in.
- Length 1.78 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 1-1/4 in |
Width | 1.66 in. |
Length | 1.78 in. |
Well Depth | 0.91 in. |
Socket Opening Size | 1-1/4 in. |
Drive End Diameter | 1.42 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/2 Inch Drive x 1-1/4 |
Weight | 0.45 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 1-1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27232)
- SG TOOL AID Blades for Mighty Cutter (14303)
- KIPP Adjustable Handle Size: 1, M05X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.1052X40)
- CDI CDI T-Handle Torque Screwdriver, 1/4", 5 Nm (TLPT5NM)
- TEKTON 3/4 Inch Drive x 37 mm 6-Point Socket (SHD32137)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch 6-Point Socket (SHD32036)
- TEKTON 1/2 Inch Drive x 24 mm Deep 6-Point Socket (SHD23124)
- TEKTON 3/8 Inch Drive x 3/4 Inch 6-Point Socket (SHD12019)
- TEKTON 1/2 Inch Drive x 11/16 Inch 12-Point Socket (SHD22217)
- TEKTON 1/2 Inch Drive x 22 mm Deep 6-Point Socket (SHD23122)
- HANSEN 1/2"" DRV STD SOCKET TRAY (1201)
- Tekton Sockets