Shop All Impact Sockets
Tekton
1/2 Inch Drive x 1-1/4 Inch 12-Point Impact Socket
Mfr # SID22232
Zoro # G403547925
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric SAE
- Overall Length 1.8 in.
- Material Steel
- Size 1-1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22232
- Zoro # G403547925
- UPC # 20209998557
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.8 in. |
Size | 1-1/4 in. |
Pin Hole Diameter | 5.3 mm |
Well Depth | 0.9 in. |
Socket End Diameter | 1.65 in. |
Socket Opening Size | 1-1/4 in. |
Drive End Diameter | 1.42 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A Rc-047-375 Reverse Corner Rounder (67-1415)
- ECLIPSE TOOLS Nutdriver Set, 7pcs (902-552)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 7/8 in to 1 1/4 in , Zinc Plated (965)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31051)
- TEKTON 3/8 Inch Drive x 6 mm Deep 6-Point Impact Socket (SID13106)
- TEKTON 3/8 Inch Drive x 8 mm 12-Point Impact Socket (SID12308)
- TEKTON 1/2 Inch Drive x 35 mm 6-Point Impact Socket (SID22135)
- TEKTON 3/8 Inch Drive x 24 mm 6-Point Impact Socket (SID12124)
- TEKTON 1/2 Inch Drive x 23 mm Deep 6-Point Impact Socket (SID23123)
- TEKTON 3/8 Inch Drive x 7/8 Inch 6-Point Impact Socket (SID12022)
- TEKTON 3/8 Inch Drive x 7 mm 12-Point Impact Socket (SID12307)
- Tekton Sockets & Ratchets