Shop All Impact Sockets
Tekton
1/2 Inch Drive x 1-1/2 Inch Deep 12-Point Impact Socket
Mfr # SID23238
Zoro # G603547763
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric SAE
- Overall Length 3 in.
- Material Steel
- Size 1-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID23238
- Zoro # G603547763
- UPC # 20209997703
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 1-1/2 in. |
Pin Hole Diameter | 5.3 mm |
Socket Opening Size | 1-1/2 in. |
Well Depth | 1.3 in. |
Drive End Diameter | 1.73 in. |
Socket End Diameter | 1.96 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Drill Pres Vise 125 mm (DRL-125)
- KO-KEN Extension Bar 1/4 Square 50mm 1/4 Sq. Drive (2760-50)
- MAKITA Rotary Hammer Core Bit Centering Bit, 7/16" x 4-1/2" (B-66709)
- WESTWARD Blacksmith Hammer, Fiberglass, 2-1/2 Lb (6DWK2)
- TEKTON 3/8 Inch Drive x 11/16 Inch 6-Point Impact Socket (SID12017)
- TEKTON 1/2 Inch Drive x 17 mm Deep 6-Point Impact Socket (SID23117)
- TEKTON 1/2 Inch Drive x 13 mm Deep 12-Point Impact Socket (SID23313)
- TEKTON 1/2 Inch Drive x 11 mm Deep 6-Point Impact Socket (SID23111)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch Deep 6-Point Impact Socket (SID23030)
- TEKTON 1/2 Inch Drive x 14 mm 12-Point Impact Socket (SID22314)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-5/8" Deep Length, Impact Socket (D020552)
- Tekton Sockets & Ratchets