Shop All Sockets
Tekton
1/2 Inch Drive x 1-1/16 Inch Deep 6-Point Socket
Mfr # SHD23027
Zoro # G7729059
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 1-1/16 in
- Measurement Type SAE
- Length 3.02 in.
- Width 1.42 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 1-1/16 in |
Length | 3.02 in. |
Width | 1.42 in. |
Well Depth | 1.34 in. |
Socket Opening Size | 1-1/16 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 1-1/1 |
Measurement Type | SAE |
Weight | 0.67 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 1-1/1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, High Carbon Stl, 4 in L (OSL138K)
- FLEMING SUPPLY 45-pieces Fleming Supply Cordless Pivoting Screwdriver, Drill Bits, Sockets, LED Lights, Ni-Cd Battery (609232YMN)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- PANDUIT Crimp Die for CT-2001, #2 AWG Copper, CD-2001-2-SET (CD-2001-2-SET)
- TEKTON 1/4 Inch Drive x 1/2 Inch Deep 6-Point Socket (SHD03013)
- TEKTON 3/8 Inch Drive x 9/32 Inch 12-Point Socket (SHD12207)
- TEKTON 3/4 Inch Drive x 1-5/8 Inch Deep 6-Point Socket (SHD33041)
- TEKTON 1/4 Inch Drive x 9 mm 12-Point Socket (SHD02309)
- TEKTON 3/4 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD33019)
- TEKTON 3/4 Inch Drive x 15/16 Inch 6-Point Socket (SHD32024)
- CAPRI TOOLS 1/4 in Drive 7/16 in 6-Point SAE Deep Socket (1-2185)
- Tekton Sockets & Ratchets