Shop All Sockets
Tekton
1/2 Inch Drive x 1-1/16 Inch Deep 12-Point Socket
Mfr # SHD23227
Zoro # G7729034
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 1-1/16 in
- Width 1.42 in.
- Length 3.02 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 1-1/16 in |
Width | 1.42 in. |
Length | 3.02 in. |
Well Depth | 1.34 in. |
Socket Opening Size | 1-1/16 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/2 Inch Drive x 1-1/1 |
Weight | 0.67 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 1-1/1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.030 In (599-7031-6)
- MICRO 100 Cut-Off Blade w/V Groove (T-111-V)
- FEIN Triangle Sanding Sheet, 120Grit, PK5 (63717085045)
- WESTWARD Flat File, 8 In, Smooth, Machinists (1NFP6)
- TEKTON 3/8 Inch Drive x 9/32 Inch 12-Point Socket (SHD12207)
- TEKTON 3/8 Inch Drive x 1/4 Inch 12-Point Socket (SHD12206)
- TEKTON 1/4 Inch Drive x 5/16 Inch Deep 12-Point Socket (SHD03208)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Socket (SHD22022)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 6-Point Socket (SHD22029)
- TEKTON 1/4 Inch Drive x 7/32 Inch Deep 6-Point Socket (SHD03005)
- PERFORMANCE TOOL 3/8 In Dr. Socket 1/2 In, W38016 (W38016)
- Tekton Sockets & Ratchets