Shop All Impact Sockets
Tekton
1/2 Inch Drive x 1-1/16 Inch Deep 12-Point Impact Socket
Mfr # SID23227
Zoro # G803547846
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric SAE
- Overall Length 3 in.
- Material Steel
- Size 1-1/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23227
- Zoro # G803547846
- UPC # 20209997741
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 1-1/16 in. |
Socket Opening Size | 1-1/16 in. |
Pin Hole Diameter | 5.3 mm |
Well Depth | 1.3 in. |
Drive End Diameter | 1.41 in. |
Socket End Diameter | 1.41 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Socket Bit Set, SAE, 7 pcs (54TL91)
- WESTWARD Precision Slotted Screwdriver 7/64 in Round (401K82)
- BON TOOL Bon 27-251 Broad Head Bull Pin 1-1/4" X 5/16" 13" Long (27-251)
- WIHA T7 Torx Interchangeable Blade For Torque (28563)
- TEKTON 3/8 Inch Drive x 8 mm 12-Point Impact Socket (SID12308)
- TEKTON 1/2 Inch Drive x 34 mm Deep 6-Point Impact Socket (SID23134)
- TEKTON 1/2 Inch Drive x 9 mm 12-Point Impact Socket (SID22309)
- TEKTON 3/8 Inch Drive x 1 Inch Deep 6-Point Impact Socket (SID13025)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID13211)
- TEKTON 1/2 Inch Drive x 33 mm Deep 6-Point Impact Socket (SID23133)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-6283)
- Tekton Impact Sockets