Shop All Bit Sockets
Tekton
1/2 Inch Drive x #0 Phillips Bit Socket
Mfr # SHB21200
Zoro # G7734957
product price: $7.00
/ea
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Length 2.20 in.
- Width 1.00 in.
- Weight 0.15 lb.
- Shaft Diameter 0.31 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB21200
- Zoro # G7734957
- UPC # 020209025048
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Length | 2.20 in. |
Width | 1.00 in. |
Shaft Diameter | 0.31 in. |
Exposed Blade Length | 0.67 in. |
Details
Item | Phillips Bit Socket 1/2 Inch Drive x #0 |
Weight | 0.15 lb. |
Description
Phillips Bit Socket 1/2 Inch Drive x #0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SAE Plain Hex Key, 9/16" Tip Size, 5 3/4 in Long, 1 3/4 in Short (J46136)
- DRILL AMERICA 12-24 Carbon Steel Hex Rethreading Die (DWTHX1224)
- KRAFT TOOL Pool Trowel, Pro-Form, 4-3/8" Shank, 12x3" (CF271BPF)
- MAYHEW 2.25 x 0.75 in. Mason Chisel with Safety Handguard (MY35705)
- TEKTON 9/64 in Tip, 1/4 in. Drive, SAE (SHB02201)
- TEKTON 3/16 in Tip, Slotted Bit Socket 1/2 Inch Drive x 3/16, 1/2 in. Drive (SHB20200)
- TEKTON 3/8 Inch Drive x E5 External Star Socket (SHD12405)
- TEKTON 3/8 Inch Drive x 5/16 Inch Long Hex Bit Socket (SHB12408)
- TEKTON TR60 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27260)
- TEKTON 3/8 in Tip, 1/2 in. Drive, SAE (SHB22210)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 3/4 in L (J4990R-5/16)
- Tekton Bit Sockets