Shop All Impact Universal Joints
Tekton
1/2 Inch Drive Universal Joint
Mfr # 14268
Zoro # G8868577
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in.
- Weight 0.35 lb.
- Width 0.9 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 14268
- Zoro # G8868577
- UPC # 020209142684
- Country of Origin Taiwan, Province of China
- Category Impact Universal Joints
Dimensions
Length | 3 in. |
Width | 0.9 in. |
Details
Item | Universal Joint |
Weight | 0.35 lb. |
Description
Universal Joint,1/2 In. Dr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2-3/4" Light Duty Vacuum Multi-Angle Vise with Swivel Base (3FDH8)
- PROTO 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 6 in L (J7176P)
- MILWAUKEE TOOL Replacement Non-Conductive Tips for Polyester Fish Tape (4 pk) (48-22-4161)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 7/16x3/8x1x2-11/16 (C33203)
- TEKTON Universal Joint Set, 4-Piece (1/4, 3/8, 1/2, 3/4 in.) (SHA99006)
- TEKTON 1/2" Drive Universal Joint, SAE (SHA22102)
- TEKTON 1/4", 3/8", 1/2" Drive Universal Joint Set, SAE (SHA99004)
- TEKTON 3/4" Drive Universal Joint, SAE (SHA32103)
- TEKTON 1/2 Inch Drive Impact Universal Joint (SIA22102)
- TEKTON 1/4" Drive Universal Joint, SAE (SHA02100)
- PROTO 1/2 in Drive Flex Impact Socket, Metric, black oxide, 2 5/8 in L (J74416MP)
- Tekton Sockets & Ratchets