Shop All Bit Socket Sets
Tekton
1/2 Inch Drive Torx & Tamper-Resistant Torx Bit Socket Set, 20-Piece
Mfr # SHB92201
Zoro # G3974631
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB92201
- Zoro # G3974631
- UPC # 020209048139
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Details
Item | Torx TR Torx Bit Socket Set,20-Pc (T2 |
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. The star-shaped Torx® bits have 6-lobes machined to precise tolerances for an exact, high-torque fit that resists camming out. The set includes both Torx® and Tamper-Resistant Torx® bit sockets with Twist-to-Lock Rails and Tray organizers.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Star-shaped Torx® bit has 6-lobes, Tamper-Resistant Torx® bits have hollow center to accommodate the post on TR fasteners
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Twist-to-lock socket rail and Tray organizer securely hold sockets in place
- •10-pc. 1/2 in. drive Torx® bit sockets: T20, T25, T27, T30, T40, T45, T47, T50, T55, T60
- •10-pc. 1/2 in. drive tamper-resistant Torx® bit sockets: TR20, TR25, TR27, TR30, TR40, TR45, TR47, TR50, TR55, TR60
- •Socket rails and tray
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 7/16 in. SB Round Die, 5/64-1/4THK (76319)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 15/32 (C08832)
- GREY PNEUMATIC 18 PC 1/2" DR COMBO HEX DRIVER SAE/METRIC SET (1598HC)
- GREENLEE Piston, Foam, 1/2 In, Pk5 (608-5)
- TEKTON 1/2 Inch Drive Hex Bit Socket Set with Rail, 14-Piece (6-19 mm) (SHB92102)
- TEKTON 1/4" Drive Socket Set, Torx(R), 42 pcs (SHB90301)
- TEKTON 3/8 Inch Drive Hex Bit Socket Set, 38-Piece 1/8-3/8 in., 3-10 mm (SHB91316)
- TEKTON 3/8 Inch Drive Long Hex Bit Socket Set, 19-Piece (1/8-3/8 in., 3-10 mm) (SHB91315)
- TEKTON 3/8 Inch Drive Hex, Torx, TR Torx, Phillips, Slotted, Square Bit Socket Set 110-Piece (SHB91317)
- TEKTON 1/2 Inch Tamper-Resistant Triple Square Bit Socket Set, 3-Piece (MT14-MT18) (SHB92000)
- PERFORMANCE TOOL 6-Pc 1/2 In Dr. Hex Bits (W38886)
- Tekton Bit Socket Sets