Shop All Hand Ratchets
Tekton
1/2 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece)
Mfr # OSC31201
Zoro # G203547897
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Width 1.8 in.
- Height 1.8 in.
- Length 0.5 in.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # OSC31201
- Zoro # G203547897
- UPC # 20209994689
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Width | 1.8 in. |
Height | 1.8 in. |
Length | 0.5 in. |
Clip Height | 1.4 in. |
Details
Material | Polymer |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch Set, 1/2 to 1 In, 33 Pc (22N850)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 4.5in (9629089)
- STURTEVANT RICHMONT Grip Kit, Long, 5 Unit Increase (869067)
- FREUD Forstner Bit, 7/16" dia. (PB-0025)
- TEKTON 3/8 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31101)
- TEKTON 3/8 Inch Drive x 12 Inch Flex Head Quick-Release Comfort Grip Ratchet (SRH32112)
- TEKTON 3/8, 1/2 Inch Drive Flex Head Long Ratchet Set, 2-Piece 12, 14 in. (SRH99201)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Quick-Release Ratchet Set (3-Piece) (SRH92103)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 8.6 in. L (SRH31108)
- TEKTON 3/8 Inch Drive Quick-Release Comfort Grip Ratchet Set (3-Piece) (SRH99116)
- GEDORE 110mm Tap Wrench, Ratchet, M5-M12, Chrome Plated (8551 TGZ-2)
- Tekton Hand Ratchets