Shop All Tool Storage Accessories
Tekton
1/2 Inch Drive Side Mount Ratchet and Extension Holder Set (2-Piece)
Mfr # OSC30202
Zoro # G7728544
Sold in multiples of 2 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.7 in.
- Width 3.1 in.
- Height 1.7 in.
- SAE or Metric SAE
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # OSC30202
- Zoro # G7728544
- UPC # 020209050392
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 0.7 in. |
Width | 3.1 in. |
Height | 1.7 in. |
Drive Size | 1/2" |
Clip Height | 1.4 in. |
Details
Item | Ratchet and Extension Holder Set |
SAE or Metric | SAE |
Features | Ratchet and Extension Holder Set |
Weight | 0.08 lb. |
Description
Extension Holder/Mount 1/2 Inch Drive Si
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 in. Diamond Ultra Dry Core Bit (48-17-0150)
- MALCO RH4 12 oz. Riveting Hammer with Leather Grip (RH4)
- J.W. WINCO GN820.2-75-MFC Horizontal Toggle Clamp (820.2-75-MFC)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set, 56-Piece 5/32 - 9/16 in., 4 - 15 mm (SKT05303)
- TEKTON 15-Tool Modular Slotted Organizer Set Black (OTM92115)
- TEKTON 9-Tool Combination Wrench Holder (Black) (79345)
- TEKTON 3/8 Inch Drive Socket Rail and Tray Set 68-Tool (OST91901)
- TEKTON 40-Tool Modular Slotted Organizer Set, Red (OTM92240)
- TEKTON 19-Tool Combination Wrench Wall Hanger Black (OWH11119)
- TEKTON 1/4 Inch Drive x 8 Inch Socket Rail, 13 Clips (Red) (OSR01113)
- WEATHER GUARD BLACK MOUNT KIT FOR A LO SIDE BOX (7734-5)
- Tekton Tool Storage Accessories