Shop All Hand Ratchets
Tekton
1/2 Inch Drive Ratchet Set, 3-Piece 10-1/2, 18, 24 in.
Mfr # SRH92005
Zoro # G511678733
product price: $149.99
/ea
Free Shipping & Returns
$149.99
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
- Brand Tekton
- MFR # SRH92005
- Zoro # G511678733
- UPC # 20209074060
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton 1/2 inch drive ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The classic non-quick-release drive tang retains sockets with a spring-actuated detent ballpush the sockets onto the ratchet and pull to remove them. This release style gives the ratchet a flat back without any protruding release lever for best clearance. The sleek handle has a finger groove with pronounced interior edges for traction and control for any hand placement. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
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
- DRILL AMERICA 13/16"x1/2" HSS 4 Flute Single End End Mill (DWCF333)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 6-Point Impact Socket (SID22033)
- BESSEY 10 in Bar Clamp, Plastic, Steel Handle and 4 3/4 in Throat Depth (J18-8)
- MAYHEW STEEL PRODUCTS SCRAPER ANGLED DOMINATOR 4pc SET (MY60004)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Comfort Grip Ratchet Set (3-Piece) (SRH99121)
- TEKTON 3/8 in. Drive Drive Drive Folding Quick-Release Ratchet, Chrome (SRH35104)
- TEKTON 1/2 Inch Drive x 10-1/2 Inch Comfort Grip Ratchet (SRH02210)
- TEKTON 1/2 Inch Drive x 10-1/2 Inch Flex Head Quick-Release Comfort Grip Ratchet (SRH32210)
- TEKTON 1/4" Drive Quick-Release Ratchet, 6.6 in. L (SRH11006)
- TEKTON 3/8 Inch Drive Small Body Ratchet Set 3-Piece (SRH99002)
- TEKTON 3/8 Inch Drive x 6 Inch Flex Head Quick-Release Small Body Ratchet (SRH31506)
- Tekton Hand Ratchets