Shop All Hand Ratchets
Tekton
1/2 Inch Drive Quick-Release Ratchet Set, 3-Piece 10-1/2, 18, 24 in.
Mfr # SRH92104
Zoro # G811678808
Free Shipping & Returns
$149.99
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
- Brand Tekton
- MFR # SRH92104
- Zoro # G811678808
- UPC # 20209074084
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton 1/2 inch drive ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The quick-release drive tang retains sockets with a spring-actuated detent ballpress the release button to easily add to or drop sockets from the drive tang. The sleek handle has a finger groove with pronounced interior edges for traction and control for any hand placement. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
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
- KO-KEN Socket 11mm 6 Point 80mm 3/8 Sq. Drive (13300M-11)
- WIHA Torx® TorqueControl Blade T6 (28562)
- BON TOOL Bon 11-884 Ezc Line, Nylon No.18 Braided, 1000 Foot Neon Pink (11-884)
- RICHELIEU HARDWARE #R3 1/2 in (13 mm) x 1 in (26 mm) Mini Beech Wood Biscuit, PK 90 (2995404)
- TEKTON 1/2 Inch Drive Quick-Release Comfort Grip Ratchet, L-Handle, and Breaker Bar Set 9-Piece (SDR99202)
- TEKTON 3/8 in Drive 12 in Flex Ratchet, 3/8" Drive x 12" (SRH21112)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Ratchet, 3/8" Drive x 12" Flex Head Bent, 12.5 in. L (SRH23112)
- TEKTON 1/2" Drive Quick-Release Ratchet, 11.3 in. L (SRH11210)
- TEKTON 3/8 Inch Drive x 8 Inch Flex Head Quick-Release Comfort Grip Ratchet (SRH32108)
- TEKTON 3/8, 1/2 Inch Drive Flex Head Quick-Release Long Ratchet Set, 2-Piece 12, 14 in. (SRH99301)
- KO-KEN Ratchet Handle 20 teeth 161mm Flexible Head Metal Handle 1/4 Sq. Drive (2774N)
- Tekton Hand Ratchets