Shop All Hand Ratchets
Tekton
1/2 Inch Drive Quick-Release Ratchet, L-Handle, and Breaker Bar Set 9-Piece
Mfr # SDR99201
Zoro # G811678822
product price: $384.99
/ea
Free Shipping & Returns
$384.99
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
- Brand Tekton
- MFR # SDR99201
- Zoro # G811678822
- UPC # 20209068502
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton 1/2 inch drive ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The quick-release drive tang retains sockets with a spring-actuated detent ballpress the release button to easily add to or drop sockets from the drive tang. The sleek handle has a finger groove with pronounced interior edges for traction and control for any hand placement. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation. The included 7.5 Inch Wobble L-Handle can be used as a complement to other drive tools, and the breaker bars can be used to reach and break free rusted or stuck nuts and bolts.
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
- PROTO Locking Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (J5460-03L)
- HYDE Utility Knife Utility, 7 in L (42083)
- VERMONT GAGE Pin Gage, Minus, 0.199 In, Black (911219900)
- EXCELTA 4 3/4 in TealShield(TM) Needle Nose Plier Standard Cushioned Grip Handle (2647)
- TEKTON 3/8" Drive Quick-Release Ratchet, 8.6 in. L (SRH11108)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 8.6 in. L (SRH31108)
- TEKTON 3/8, 1/2 Inch Drive Comfort Grip Extra-Long Ratchet Set, 2-Piece 18, 24 in. (SRH99006)
- TEKTON 3/8 Inch Drive x 18 Inch Comfort Grip Ratchet (SRH02118)
- TEKTON 1/4 Inch Drive Comfort Grip Ratchet and Spinner Handle Set 5-Piece (SDR99010)
- TEKTON 1/2 Inch Drive Ratchet Set, 3-Piece 10-1/2, 18, 24 in. (SRH92005)
- TITAN 3/8" Drive 72 Geared Teeth Offset Quick-Release Ratchet, 3/8" Drive (12043)
- Tekton Hand Ratchets