Shop All Hand Ratchets
Tekton
1/2 Inch Drive Quick-Release Comfort Grip Ratchet, L-Handle, and Breaker Bar Set 9-Piece
Mfr # SDR99202
Zoro # G711678779
product price: $384.99
/ea
Free Shipping & Returns
$384.99
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
- Brand Tekton
- MFR # SDR99202
- Zoro # G711678779
- UPC # 20209073919
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton 1/2 inch drive ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The quick-release drive tang retains sockets with a spring-actuated detent ballpress the release button to easily add to or drop sockets from the drive tang. The soft overmold grip and rounded oval shape of the comfort grip handle support your palm and fingers. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation. The included 7.5 Inch Wobble L-Handle can be used as a complement to other drive tools, and the breaker bars can be used to reach and break free rusted or stuck nuts and bolts.
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
- MITUTOYO Holtest, Digimatic, 1.2" - 1.6" (468-268)
- KODIAK CUTTING TOOLS 1/2 3 Flute Carbide Endmill Long Length 45 Deg. ZRN Coated (5450137)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (40416)
- TEKTON 3/8 Inch Drive x 8 mm 12-Point Socket (SHD12308)
- TEKTON 1/4 Inch Drive x 9 Inch Comfort Grip Long Ratchet (SRH02009)
- TEKTON 1/2 Inch Drive Flex Head Quick-Release Comfort Grip Ratchet Set, 2-Piece 10-1/2, 14 in. (SRH92302)
- TEKTON 1/2 Inch Drive x 12 Inch Swivel-Head Quick-Release Ratchet (1492)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Comfort Grip Ratchet and Breaker Bar Set 15-Piece (SDR99903)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Comfort Grip Long Ratchet Set, 3-Piece 9, 12, 18 in. (SRH99004)
- TEKTON 1/2 Inch Drive x 10 Inch Composite Quick-Release Ratchet (1458)
- GENERAL TOOLS MFG Ratch Screw Set (8071)
- Tekton Hand Ratchets