Tekton

1/2 Inch Drive Impact Screwdriver Set (7-Piece) (Discontinued)


This Product is Discontinued
Shop for all Screwdriver Bit Sets

Key Features

  • Includes 1-pc. 1/2 in. drive manual impact driver ; 2-pc. 5/16 in. hex shank slotted screwdriver bits: 5/16, 3/8 in. ; 2-pc. 5/16 in. hex shank Phillips screwdriver bits: #2, #3 ; 1-pc. storage case
  • Weight 1.75 lb.
  • Length 8 in.
  • Height 2.3 in.
  • Width 3.3 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 8 in.
Height 2.3 in.
Width 3.3 in.

Details

Item Impact Screwdriver Set,1/2" Dr 7 pcs.
Includes 1-pc. 1/2 in. drive manual impact driver ; 2-pc. 5/16 in. hex shank slotted screwdriver bits: 5/16, 3/8 in. ; 2-pc. 5/16 in. hex shank Phillips screwdriver bits: #2, #3 ; 1-pc. storage case
Weight 1.75 lb.

Description

Impact Screwdriver Set,1/2 In. Dr 7 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products