Shop All Impact Wrench Accessories
Tekton
1/2 Inch Drive Impact Adapter/Reducer Set (2-Piece)
Mfr # SIA92002
Zoro # G3977614
product price: $15.69
/ea
$15.69
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
- Brand Tekton
- MFR # SIA92002
- Zoro # G3977614
- UPC # 020209055489
- Country of Origin Taiwan, Province of China
- Category Impact Wrench Accessories
Details
Item | Impact Drive, 1/2" Drive Impact Adapter/ |
Description
The TEKTON 1/2 Inch Drive Impact Adapter/Reducer Set (2-Piece) creates a solution for lost or broken sockets, fills the gaps in incomplete size ranges, and extends the capability of your existing socket system. Made from premium 8660 Ni-Cr-Mo steel, it is precisely heat treated for superior strength and protected by a corrosion-resistant manganese phosphate finish. Its spring-loaded detent ball securely latches onto sockets, preventing them from being dropped or left stuck on fasteners.
- •Engineered for use with impact drivers
- •Converts 1/2 inch drive impact drivers to 3/8 or 3/4 inch drive
- •Multiplies the range and capability of your socket system
- •Spring-loaded detent ball securely latches onto sockets, preventing them from being dropped
- •Four detent grooves provide a secure connection with the retaining ball of a drive tool
- •Made of high-performing 8660 Ni-Cr-Mo steel with a protective manganese phosphate finish
- •1-pc. impact adapter: 1/2 in. drive (F) x 3/4 in. (M)
- •1-pc. impact reducer: 1/2 in. drive (F) x 3/8 in. (M)
Documents & Resources
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
- IRWIN Wood Boring Bit, 1-3/8 in. dia., 3/8 Shank (3041020)
- S.U.R. & R. AUTO PARTS #8 CLAMP HOLDERS & #8 CLAMPS (5) (SRRAC6808)
- JONARD TOOLS Extraction Tool, Size 20, 6 In L, Red (R-4601)
- TEKTON 4 mm Tip, 3/8 in. Drive, Metric (SHB13202)
- TEKTON 1/4 Inch Drive (F) x 3/8 Inch (M) Impact Adapter (SIA04101)
- TEKTON 1/2 Inch Drive x 10 Inch Impact Extension (SIA21110)
- TEKTON Impact Adapter/Reducer Set, 4-Piece (1/4, 3/8, 1/2 in.) (SIA99025)
- TEKTON 1/2 Inch Drive x 3 Inch Impact Extension (SIA21103)
- TEKTON 3/8 Inch Drive (F) x 1/4 Inch (M) Impact Reducer (SIA13100)
- TEKTON 1/2 Inch Drive (F) x 3/8 Inch (M) Impact Reducer (SIA23101)
- MAKITA X2 LXT 36.0 Cordless Shear Bolt Wrench (XTW01PT)
- Tekton Power Fastening Tools