Shop All Impact Bit Socket Sets
Tekton
1/2 Inch Drive Hex/Torx Impact Bit Socket Set, 32-Piece (1/4-3/4 in., 6-19 mm, T30-T70)
Mfr # SIB92312
Zoro # G100618072
original price:
$147.99
5% off
new price: $140.00
/ea
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Length 15.3 in.
- Height 3.2 in.
- Width 9.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SIB92312
- Zoro # G100618072
- UPC # 20209052327
- Country of Origin Taiwan, Province of China
- Category Impact Bit Socket Sets
Dimensions
Length | 15.3 in. |
Height | 3.2 in. |
Width | 9.3 in. |
Details
Color | Black |
Material | Steel |
Description
TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT2 Live Center With Revolving Body (3900-6102)
- UNIVERSAL TOOL 3/8" Sq. Dr. Impact Driver (UT8080P)
- MILWAUKEE TOOL 9 in. Straight Hook for PACKOUT Wall-Mounted Storage (48-22-8330)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #9 (C23425)
- TEKTON 1/2 Inch Drive Hex Impact Bit Socket Set, 24-Piece (1/4-3/4 in., 6-19 mm) (SIB92311)
- TEKTON 1/2 Inch Drive Torx Impact Bit Socket Set with Rail, 8-Piece (T30-T70) (SIB92102)
- TEKTON 1/2 in Drive Triple Square Impact Bit Socket Set with Rail, 9-Piece (M6-M12, MT14-MT18) (SIB92103)
- TEKTON 1/2 Inch Drive External Star Impact Socket Set with Rail, 9-Piece (E10-E24) (SID92100)
- TEKTON 1/2 Inch Drive Torx and External Star Impact Socket Set, 17-Piece (T30-T70, E10-E24) (SKT25801)
- TEKTON 1/2 Inch Drive Hex Impact Bit Socket Set with Rail, 14-Piece (6-19 mm) (SIB92101)
- URREA 1/2" Drive Hexagonal Bit, SAE, 6 pcs (74150)
- Tekton Impact Bit Socket Sets