Shop All Hand Ratchets
Tekton
1/2 Inch Drive Flex Head Quick-Release Ratchet Set, 2-Piece 10-1/2, 14 in.
Mfr # SRH92301
Zoro # G911678760
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH92301
- Zoro # G911678760
- UPC # 20209074121
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton 1/2 inch drive ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The quick-release drive tang retains sockets with a spring-actuated detent ballpress the release button to easily add to or drop sockets from the drive tang. The sleek handle has a finger groove with pronounced interior edges for traction and control for any hand placement. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.261 In, Black (911126100)
- MILWAUKEE TOOL SHOCKWAVE 6" Impact Torx T25 Power Bits (10 Pk) (48-32-4246)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-617)
- DYNAMIC Tools 32MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025032)
- TEKTON 3/8, 1/2 Inch Drive Flex Head Comfort Grip Long Ratchet Set, 2-Piece 12, 14 in. (SRH99202)
- TEKTON 1/2 Inch Drive x 10-1/2 Inch Flex Head Quick-Release Comfort Grip Ratchet (SRH32210)
- TEKTON 3/4" Drive Ratchet, 23.2 in. L (SRH01322)
- TEKTON 3/8 Inch Drive x 12 Inch Long Ratchet (SRH01112)
- TEKTON 3/8" Drive Quick-Release Ratchet, 8.6 in. L (SRH11108)
- TEKTON 1/4 Inch Drive x 5 Inch Composite Quick-Release Ratchet (1456)
- SK PROFESSIONAL TOOLS 1/2" Drive 100 Geared Teeth Round Head Style Hand Ratchet, Greater Than 10" L, Chrome Finish (800740)
- Tekton Hand Ratchets