Shop All Hand Ratchets
Tekton
1/2 Inch Drive Flex Head Quick-Release Comfort Grip Ratchet Set, 2-Piece 10-1/2, 14 in.
Mfr # SRH92302
Zoro # G111678805
product price: $94.99
/ea
Free Shipping & Returns
$94.99
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
- Brand Tekton
- MFR # SRH92302
- Zoro # G111678805
- UPC # 20209074138
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton 1/2 inch drive ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The quick-release drive tang retains sockets with a spring-actuated detent ballpress the release button to easily add to or drop sockets from the drive tang. The soft overmold grip and rounded oval shape of the comfort grip handle support your palm and fingers. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
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
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126305)
- DEWALT Cordless Impact Wrench (DCF913P2)
- URREA Air Hammer 2100 IPM (UP715)
- WESTWARD Caster, Black, 3 In (1YEU2-CASTER)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 8.6 in. L (SRH31108)
- TEKTON 3/8, 1/2 Inch Drive Flex Head Quick-Release Long Ratchet Set, 2-Piece 12, 14 in. (SRH99301)
- TEKTON 3/8 Inch Drive x 7 Inch Composite Quick-Release Ratchet (1457)
- TEKTON 1/2 Inch Drive Quick-Release Ratchet Set, 3-Piece 10-1/2, 18, 24 in. (SRH92104)
- TEKTON 3/8 Inch Drive x 6 Inch Small Body Ratchet (SRH01506)
- TEKTON 1/4 Inch Drive Comfort Grip Ratchet and Spinner Handle Set 5-Piece (SDR99010)
- BETA 1/4" Drive 55 Geared Teeth Hand Ratchet (008600870)
- Tekton Sockets & Ratchets